Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT1.5M-M69
Cod. Produttore
BT1.5M-M69
Cod. EAN
0074983121663

Informazioni di prodotto

Dome-Top barb ty cable tie, miniature cros
Cable Tie, Metal Barb, 6.3 Inches (160 mm) Length, Miniature, Flame Retardant Nylon, Ivory. Flammability rating of UL 94V-0. Indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability. and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

DOME-TOPU BARB TY CABLE TIE, MINIAT