Prodotti /

Cod. Rexel
TEZCKJ21H7
Cod. Produttore
ZCKJ21H7
Cod. EAN
3389110833607

Informazioni di prodotto

corpo finecorsa ZCKJ - a innesto - senza display - 2 C/O - az.rapido - 1/2" NPT

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch body has 2 CO, snap action contacts. The body has one cable entry tapped for 1/2in NPT conduit and screw clamp terminals for electrical connection. It is a limit switch body with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP66 and IK07 rated product. This plug-in limit switch body is made of metal. Its dimensions are 40mm (width) x 44mm (depth) x 77mm (height). It weighs 0.31kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with ZCKJ limit switches. The associated heads are ZCKE21, ZCKE67, ZCKE05, ZCKE64, ZCKE62, ZCKE629, ZCKE66, ZCKE65, ZCKE619, ZCKE63, ZCKE61 and ZCKE06. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

lunghezza del sensore

36 mm

corrente d’esercizio nominale Ie per DC-13, 230 V

0.27 A

altezza del sensore

84 mm

forma della scatola

blocco

materiale della scatola

metallo

numero di contatti invertitori

2

larghezza del sensore

43 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

temperatura ambiente durante il funzionamento

-25 °C

funzione di commutazione

organo di comando a scatto rapido