Prodotti /

Cod. Rexel
TEZCKJ11H29
Cod. Produttore
ZCKJ11H29
Cod. EAN
3389110825695

Informazioni di prodotto

corpo finecorsa ZCKJ - a innesto - senza display - 1 C/O - az.rapido - M20

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch body has 1 changeover, snap action contacts. It is a limit switch body with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw terminals for electrical connection. It is an IP66 and IK07 rated product. This plug in limit switch body is made of metal. Its dimensions are 40mm (width) x 44mm (depth) x 77mm (height). It weighs 0.32kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with the XCKJ limit switches. The associated heads are ZCKE21, ZCKE65, ZCKE08, ZCKE61, ZCKE23, ZCKE619, ZCKE64, ZCKE06, ZCKE62, ZCKE67 and ZCKE66. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

funzione di commutazione

organo di comando a scatto rapido

materiale della scatola

metallo

esecuzione del collegamento elettrico

inserimento cavo metrico

forma della scatola

blocco

scatola a norma

DIN EN 50041

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

corrente d’esercizio nominale Ie per DC-13, 230 V

0.27 A

larghezza del sensore

43 mm

altezza del sensore

84 mm

lunghezza del sensore

36 mm

temperatura ambiente durante il funzionamento

-25 °C 70 °C

numero di contatti invertitori

1