Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDIFRH6C04BL-UG
Cod. Produttore
IFRH6C04BL-UG
Cod. EAN
0613056022492

Informazioni di prodotto

Copper Cable, Industrial 600V, Cat6, 4-pair

Documentazione tecnica

This Cat 6 F/UTP copper cable is constructed of 23 AWG solid copper conductors with HDPE insulation. The copper conductors are twisted in pairs and wrapped with a foam polypropylene tape to form a core. All four pairs are covered with an industrially rated black PVC jacket which is oil and sunlight resistant and flame retardant. The cable is supplied 305 meters (1,000 feet) to a reel and black.

Produttore

COPPER CABLE, INDUSTRIAL 600V, CAT6