Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Cavo di rete lan /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPFL6X04WH-CEG
Cod. Produttore
PFL6X04WH-CEG
Cod. EAN
0074983332748

Informazioni di prodotto

Shielded copper cable, category 6A F/UTP, l

Documentazione tecnica

The TX6A™ Cat 6A shielded F/UTP copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The conductors are twisted in pairs and separated by a cross divider. All four pairs are surrounded by an overall metallic foil shield within a HDPE flame-retardant jacket. The white, LSZH (IEC 60332-3) cable is supplied 305 meters (1,000 feet) to a reel.

Produttore

CAVO SHIELDED COPPER , CATEGORY 6A