Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Cavo di rete lan /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPFFY6X04WH-HE
Cod. Produttore
PFFY6X04WH-HED
Cod. EAN
0613056347106

Informazioni di prodotto

Copper Cable, Cat 6A, 4-Pair, 23 AWG, F/FTP
The TX6A™ Cat 6A shielded F/FTP copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, with each pair covered in foil. All four pairs shall be surrounded by an overall metallic foil shield within a HDPE flame-retardant jacket. The white, LSZH (IEC 60332-1, EuroClass Cca-s1a,d1,a1) cable is supplied 500 meters (1,640 feet) to a reel.

Produttore

CAVO COPPER , CAT 6A, 4-PAIR, 23 AW

€ 1040,64 x 1 pz.
(pz.)