Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCJH6X88TGWH
Cod. Produttore
CJH6X88TGWH
Cod. EAN
0613056015029

Informazioni di prodotto

Category 6A, RJ45, 8-position, 8-wire sprin
The Mini-Com® Cat 6A UTP RJ45 Spring-Shuttered TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. The integrated spring-shuttered door keeps dust and debris out of unmated RJ45 jack modules. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Produttore

CATEGORY 6A, RJ45, 8-POSITION, 8-WI