Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSTP28X1MBL
Cod. Produttore
STP28X1MBL
Cod. EAN
0074983003174

Informazioni di prodotto

Category 6A Performance, 28AWG, F/UTP Patch

Documentazione tecnica

The TX6A-28™ Cat 6A Shielded Patch Cord is constructed of 28 AWG, shielded, twisted pair, solid, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 1 meter in length, 0.185 inches (4.7mm) nominal in diameter, and black.

Produttore

CATEGORY 6A PERFORMANCE, 28AWG, F/U