Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDNK6X88MAW
Cod. Produttore
NK6X88MAW
Cod. EAN
0074983722198

Informazioni di prodotto

Category 6A, 8-position, 8-wire, keystone p

Documentazione tecnica

The NetKey® Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is arctic white.

Produttore

CATEGORY 6A, 8-POSITION, 8-WIRE, KE