Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTP6AX5MRD
Cod. Produttore
UTP6AX5MRD
Cod. EAN
0613056773974

Informazioni di prodotto

Category 6A, 10 Gb/s UTP patch cord with

Documentazione tecnica

The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 meters in length and red.

Produttore

CATEGORY 6A, 10 GB/S UTP PATCH CORD