Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTP6AX3MGY
Cod. Produttore
UTP6AX3MGY
Cod. EAN
0613056773776

Informazioni di prodotto

Category 6A, 10 Gb/s UTP patch cord with
The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG solid copper cable with an enhanced performance modular plug on each end. The conductors are twisted in pairs and separated by a quadrant separator. All four pairs are surrounded by solid foil tape and a flame retardant jacket. The tape suppresses alien crosstalk and allows 10 Gb/s transmission. The patented tangle-free latch prevents snags and provides easy release to provide reliability. This patch cord is 3 meters and available in gray.

Produttore

CATEGORY 6A, 10 GB/S UTP PATCH CORD