Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTP6AL10M
Cod. Produttore
UTP6AL10M
Cod. EAN
0074983648047

Informazioni di prodotto

Category 6A, 10 Gb/s, UTP, LSZH patch cord
The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 meters in length and off white.

Produttore

CATEGORY 6A, 10 GB/S, UTP, LSZH PAT