Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSTP6X7MIG
Cod. Produttore
STP6X7MIG
Cod. EAN
0074983707195

Informazioni di prodotto

Category 6A, 10 Gb/s S/FTP patch cord with

Documentazione tecnica

The TX6A™ Cat 6A Shielded Patch Cord is constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 7 meters in length and international gray.

Produttore

CATEGORY 6A, 10 GB/S S/FTP PATCH CO