Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCJ6X88TGBL-C
Cod. Produttore
CJ6X88TGBL-C
Cod. EAN
0074983110605

Informazioni di prodotto

Category 6A, 10 Gb/s, RJ45, 8-position, 8-w
The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is black and includes 100 per package.

Produttore

CATEGORY 6A, 10 GB/S, RJ45, 8-POSIT