Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCJ6X88TGAW-C
Cod. Produttore
CJ6X88TGAW-C
Cod. EAN
0074983204748

Informazioni di prodotto

Category 6A, 10 Gb/s, RJ45, 8-position, 8-w
The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Produttore

Mini-Com® UTP RJ45 Cat 6A TG Jack Module, bianco artico, 100 pezzi