Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3S-M59
Cod. Produttore
PLT3S-M59
Cod. EAN
0074983280940

Informazioni di prodotto

Fascetta, 292 mm, sezione trasversale stand
Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Fluorescent Pink. Material Flammability Rating of v-2. Designed for packaging and color-coding applications. Ties are offered in four fluorescent colors in Orange. Yellow. Green and Pink. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

CABLETIE,STD,11.5IN,FL PINK,PK1000