Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1M-C702Y
Cod. Produttore
PLT1M-C702Y
Cod. EAN
0074983447350

Informazioni di prodotto

Fascetta, 102 mm, sezione trasversale minia
Panduit PLT1M-C702Y Locking Cable Ties are suitable for use in plenum or air handling spaces. With low smoke density and an excellent flammability rating of UL 94V-0, they are an accepted solution for bundling qualified cable without conduit in air handling space applications. For indoor or outdoor use with greater resistance to damage caused by ultraviolet light. Miniature cross section, 4.0” (102mm) length. Made of HALAR, a distinctive maroon color, and come in packages of 100.

Produttore

CABLETIE,MIN,4IN,HALAR,MN,PK100