Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4H-L76
Cod. Produttore
PLT4H-L76
Cod. EAN
0074983540891

Informazioni di prodotto

Fascetta, 371 mm, sezione trasversale dal c
Panduit PLT4H-L76 Tefzel Locking Cable Ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Light-Heavy cross section, 14.6” (371mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua color and come in packages of 50.

Produttore

CABLETIE,LH,14.6IN,TEFZEL,AQ,PK50