Prodotti / Automazione industriale / Distribuzione e Protezione / Interruttori Industriali, Portafusibili e Fusibili /

Cod. Rexel
MSK302873E
Cod. Produttore
K302873E
Cod. EAN
3605340590661

Informazioni di prodotto

Busbar Pin 3-pole 1045mm 16mm² cross section with insulation Pitch 27mm
Fork Design Wiring bars in fork design are ideal for the wiring of modular panel-mounting devices as per DIN 43880 with flat-type, dual-function or single-screw terminals. Additional incoming terminals are required when wiring devices with flat-type or single-screw terminals. In contrast, devices with dual-function terminals allow bar connection to the top section of the terminal with simultaneous incoming supply in the bottom section. The use of end caps on multi-pole wiring bars guarantees optimum shock-hazard protection and prevents arcing at bar ends.L@£Pin Design Wiring bars in pin design are ideal for the wiring of modular panel-mounting devices to DIN 43880 with box terminal, frame terminal or two-scre clamp. The incoming supply to the wiring-bar system is provided over additional incoming terminals.

Produttore

BUSBAR 3-P. 16MM2 PIN 1M045/5