Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTP28SP3MRD
Cod. Produttore
UTP28SP3MRD
Cod. EAN
0074983657162

Informazioni di prodotto

Brettelle SD Cat6 UTP 28AWG 3mt, rosse
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 3 meters in length, 0.150 inches (3.8mm) nominal in diameter, and red.

Produttore

BRETTELLE SD CAT6 UTP 28AWG 3MT, R