Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWGSPL1218BL
Cod. Produttore
WGSPL1218BL
Cod. EAN
0074983318896

Informazioni di prodotto

The black powder coated straight splice con

Documentazione tecnica

The Wyr-Grid® Pathway Splice Connector is used in cable routing systems and quickly connects two 12 inch (304.8mm) or 18 inch (457.2mm) Wyr-Grid® Pathways. The splice connector helps ensure electrical continuity between the pathways. The pathway splice connector is 1.57 inches H x 4.67 inches L x 1.12 inches W (39.8mm x 118.5mm x 28.5mm).

Produttore

BLACK POWDER COATED STRAIGHT SPLICE