Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan pannelli di permutazione - patch panel /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWGTBS12BL
Cod. Produttore
WGTBS12BL
Cod. EAN
0074983611911

Informazioni di prodotto

The black powder coated bracket is 2.41" (6

Documentazione tecnica

The Wyr-Grid® Trapeze Bracket is used in cable routing systems to support a 12 inch (304.8mm) wide Wyr-Grid® Pathway using a pair of 0.5 inch (12mm) threaded rod drops. The bracket is 2.41 inches H x 16.5 inches L x 2.22 inches W (61.2mm x 419.1mm x 56.4mm). The hardware for attaching the bracket is sold separately. The Wyr-Grid® Trapeze Bracket is sold in packages of one.

Produttore

BLACK POWDER COATED BRACKET USED TO