Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDT050X000VXM-B
Cod. Produttore
T050X000VXM-BK
Cod. EAN
0613056761902

Informazioni di prodotto

Black on Yellow, Vinyl Tape, Width: 0.50"

Documentazione tecnica

The T050X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.50" x 23' (12 mm x 7 m). Color Black on Yellow. 1 cassette per package.

Produttore

BLACK ON YELLOW, VINYL TAPE, WIDTH