Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDT075X000VPM-B
Cod. Produttore
T075X000VPM-BK
Cod. EAN
0613056761933

Informazioni di prodotto

Black on White, Vinyl Tape, Width: 0.75"

Documentazione tecnica

The T075X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.75" x 23' (18 mm x 7 m). Color Black on White. 1 cassette per package.

Produttore

BLACK ON WHITE, VINYL TAPE, WIDTH