Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDT038X000VPM-B
Cod. Produttore
T038X000VPM-BK
Cod. EAN
0613056761773

Informazioni di prodotto

Black on White, Vinyl Tape, Width: 0.38"
The T038X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. For use with MP100 and MP300 printers. Vinyl. 0.38" x 25' (9.6 mm x 7.6 m). Color Black on White. 1 cassette per package.

Produttore

BLACK ON WHITE, VINYL TAPE, WIDTH