Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBR2-1.5-X
Cod. Produttore
BR2-1.5-X
Cod. EAN
0074983680405

Informazioni di prodotto

Bloccacavi per fascio
Bundle Retainers; Color: Black; Environment: Indoor; Material: Glass Filled Nylon 6.6; Maximum Bundle Diameter (In.): 2.00; Maximum Bundle Diameter (mm): 50.8; Model (Design): Single Shape; Mount Method: Two 1/4 (M6) Screws; Product Type: Harness Board Accessories; Screw Size: 1/4 (M6); Screw Size Metric: M6; Standoff Height (In.): 1.59; Standoff Height (mm): 40.4; Style: Bundle Retainer; Type: Harness Board Accessories; Package Quantity: 10

Produttore

BDLERETNR,2 BDLE,1.5 PST,BL,PK10