Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMS8W63T15-L4
Cod. Produttore
MS8W63T15-L4
Cod. EAN
0074983446995

Informazioni di prodotto

Bandella in acciaio inox, fibbia a profilo
MS Strapping, 304 Stainless Steel, 0.63 Inch (15.9mm) Width x 30.7 Inches (780.0mm) Length x 0.015 Inch (0.38mm) Thickness. Fold over design provides high-retained tension in mechanical fastening and cable bundling applications. After tensioning, cut end is locked inside low profile buckle - no sharp edges. Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications. Smooth surfaces and rounded edges assures cable protection and worker safety.

Produttore

BANDELLA IN ACCIAIO INOX, FIBBIA A