Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSP6X88P-C
Cod. Produttore
SP6X88P-C
Cod. EAN
0074983980406

Informazioni di prodotto

8-position, 8-wire modular plug, for use wi

Documentazione tecnica

The Category 6A UTP modular plug terminates 4-pair, 24 AWG, 100 ohm, solid or stranded, unshielded twisted pair patch cable with maximum conductor insulation diameter of 0.042 inches (1.07mm) and maximum jacket diameter of 0.300 inches(7.62mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.

Produttore

8-POSITION, 8-WIRE MODULAR PLUG, FO