Prodotti / Utensili / Strumenti di misura portatili / Misuratori di valori non elettrici /

Fluke utensili per misurazione elettrica | Rexel
Cod. Rexel
FK665091
Cod. Produttore
665091
Cod. EAN
0095969062565

Informazioni di prodotto

Fluke 705 Calibratore di loop 0..20mA
Fluke 705 loop calibrator provides a cost-effective; integrated solution for calibrating milliamp loopsThe Fluke 705 is a cost-effective; integrated solution for calibration; repair and maintenance of milliamp loops. It features a large display and simple; pushbutton interface for ease of use. Plus; it offers the other capabilities you need most to calibrate mA loops including:mA sourcing; simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp; fast ramp; and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply; so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warrantyAnd you get all of that in a compact case with a separate protective holster and a three year warranty.

numero di canali

1

visualizzazione

digitale

risoluzione minima corrente continua

1 µA

max. intervallo di misura della corrente DC

0.024 A

visualizzazione multipla

dare una corrente di 0 mA ... 24 mA

risoluzione minima dare corrente

0,001 mA

assorbimento di corrente (simulatore trasmettitore ) 0 mA ... 24 mA

risoluzione minima assorbimento di corrente

0,001 mA

funzione rampa e scala

misurare e dare simultaneamente

Produttore

705 CALIBRATORE DI LOOP 0..20MA