Prodotti / Utensili / Strumenti di misura portatili /

Fluke utensili per misurazione elettrica | Rexel
Cod. Rexel
FK4977457
Cod. Produttore
4977457
Cod. EAN
0095969868839

Informazioni di prodotto

Fluke 1550C KIT Set composto da Fluke 1550C, custodia IP67 e certificato di calibrazione

Documentazione tecnica

Evaluate the trends; eliminate the doubt The Fluke 1550C insulation resistance testing kit offers digital insulation testing up to 5 kV. And with the Fluke Connect wireless app; you can perform tests and collect data from a safe distance. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone; rather than a hard-to-read set of changing values. And you can create reports quickly; simply using drag-and-drop – something you won’t find anywhere else. Learn more >> The 1550C Kit can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class; 3 year warranty and CAT IV 600 V safety rating. Other useful features: Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup Guard system eliminates the effect of surface leakage current on high-resistance measurements Selectable test voltages in 50 V steps from 250 V to 1000 V; and 100 V steps above 1000 V CAT III 1000 V; CAT IV 600 V safety rating Warning function alerts the user that line voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety Measurements can be stored in up to 99 memory locations; with each location assigned a unique; user defined; label for easy recall Long battery life gives the user over 750 tests between charges Large digital/analog LCD for easy viewing Capacitance and leakage current measurement Ramp function for breakdown testing Resistance measurements up to 2 TΩ Timer settings up to 99 minutes for timed tests 3-year warranty

alimentazione elettrica

batteria

memoria dei valori misurati

visualizzazione

analogico/digitale

intervallo di misura della resistenza di isolamento

0.2 MOhm

interfaccia

memoria del valore istantaneo (Data Hold)

test scaricatore di sovratensione

visualizzazione a barre analogica

tensione di prova nominale 1000 V

tensione di prova nominale 250 V

tensione di prova nominale 2500 V

tensione di prova nominale 500 V

tensione di prova nominale 5000 V

misurazione della tensione

tensione di prova nominale regolabile con funzione rampa

Produttore

1550C FC KIT CON CUSTODIA E CERT CA