Prodotti / Utensili /

Fluke utensili per misurazione elettrica | Rexel
Cod. Rexel
FK4296018
Cod. Produttore
4296018
Cod. EAN
0095969659192

Informazioni di prodotto

Fluke 116/62 MAX+ Kit composto da: Fluke 116 e Fluke 62 Max+
Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile; rugged multimeter and a fast-acting; general purpose clamp meter. The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance; continuity; frequency; and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations. Fluke 116 multimeters are independently tested for safe use in CAT III 600V environments. The Fluke 62 MAX+ infrared thermometer is everything you'd want in your toolbox. Small in size; extremely accurate and yet easy to use. IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3-meter drop. Together; the Fluke 116 HVAC Multimeter and 62 MAX+ Infrared Thermometer give HVAC technicians the right tools for the job.

Produttore

116/62 MAX+ KIT COMPOSTO DA 116 E